
Grade 1 Storeroom Cylindrical Lock, 14 Lever, L Rose, SFIC Less Core, Satin Chrome Finish, 2-3/4-in
Mfr # 9K37D14LSTK626
Zoro # G909952049
product price:Â $756.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Lockset Finish
Satin Chrome
Length
8.125 in
Material
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9K37D14LSTK626
Zoro #
G909952049
UPC #
197163143184
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2-1/4 in
Length
8.125 in
Width
6.625 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Material
Brass, Bronze
Weight
4.3 lb
Cylinder Core Type
SFIC Prep Less Core
Fire Rated
3 Hours {A}
Features
Storeroom
Type
Cylindrical Lock
Description
Grade 1 Storeroom Cylindrical Lock, 14 Lever, L Rose, SFIC Less Core, Satin Chrome Finish, 2-3/4-in ANSI Strike, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.