Grade 1 Storeroom Cylindrical Lock, 15 Lever, D Rose, SFIC Less Core, Satin Brass Finish, 4-7/8in A

  • Mfr # 9K37D15DS3606

  • Zoro # G916468557


product price:  $754.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Backset
2-3/4 in
Width
6.63 in
Series
Brass
Length
8.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9K37D15DS3606
Zoro #
G916468557
UPC #
197163143146
Country of Origin
Japan

Dimensions

Width
6.63 in
Length
8.13 in
Required Door Thickness
1-3/4 to 2-1/4
Height
4 in

Details

Lockset Grade
Grade 1
Backset
2-3/4 in
Series
Brass
Lockset Finish
Satin Brass
Keyway Type
SFIC Prep Less Core
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.