Shop BEST
See all product information
Create Account
Grade 1 Storeroom Mortise Lock, 15 Lever, H Rose, SFIC Housing Less Core, Bright Brass Finish, Fiel
- Mfr # 45H7D15H605
- Zoro # G316468522
product price:Â
$
1,084.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Brass
Keyway Type
SFIC Prep Less Core
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45H7D15H605
- Zoro #
- G316468522
- UPC #
- 197163368433
- Country of Origin
- Japan
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Brass
- Keyway Type
- SFIC Prep Less Core
- Series
- Brass
- Backset
- 2-3/4 in
- Material
- Brass
Dimensions
- Required Door Thickness
- 1-3/4 in
- Height
- 3 in
- Length
- 11-1/2 in
- Width
- 9 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.