Grade 1 Storeroom Mortise Lock, 3 Lever, M Escutcheon, SFIC Housing Less Core, Satin Chrome Finish,

  • Mfr # 45H7D3M626

  • Zoro # G009952192


product price:  $1,165.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Width
9.75 in
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45H7D3M626
Zoro #
G009952192
UPC #
197163138135
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
9.75 in
Length
11.5 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Fire Rated
3 Hours {A}
Weight
6.4 lb
Features
Storeroom
Type
Mortise Lock
Material
Brass, Bronze
Cylinder Core Type
SFIC Prep Less Core

Description

Grade 1 Storeroom Mortise Lock, 3 Lever, M Escutcheon, SFIC Housing Less Core, Satin Chrome Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.