Grade 1 Storeroom Mortise Lockbody Only, Satin Nickel Plated Clear Coated Finish, Field Reversible

  • Mfr # 45HCAD619

  • Zoro # G909957877


product price:  $543.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Nickel Plated Clear Coated
Material
Metal
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45HCAD619
Zoro #
G909957877
UPC #
197163163663
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
11.5 in
Width
9.75 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Nickel Plated Clear Coated
Material
Metal
Fire Rated
3 Hours {A}
Type
Mortise Lock
Weight
6.4 lb
Cylinder Core Type
Lock Body Only
Features
Lock Body Only

Description

Grade 1 Storeroom Mortise Lockbody Only, Satin Nickel Plated Clear Coated Finish, Field Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.