Shop BEST
See all product information
Create Account
Grade 1 Storeroom Mortise Lockbody Only, Satin Stainless Steel Finish, Field Reversible
- Mfr # 45HCAD630
- Zoro # G609957870
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Features
Lock Body Only
Width
9.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45HCAD630
- Zoro #
- G609957870
- UPC #
- 197163018994
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 9.75 in
- Length
- 11.5 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Features
- Lock Body Only
- Material
- Metal
- Cylinder Core Type
- Lock Body Only
- Type
- Mortise Lock
- Fire Rated
- 3 Hours {A}
- Weight
- 6.4 lb
Description
Grade 1 Storeroom Mortise Lockbody Only, Satin Stainless Steel Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.