Zoro Homepage

Grade 1 Surface Closer, Hydraulic, Tri Mount Flat Form Parallel Arm, Adjustable Backcheck, Plastic

  • Mfr # EHD9016 AF90P 693

  • Zoro # G916469172


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Closer Series
EHD9000
Closer Type
Surface
Hydraulic/Pneumatic
Hydraulic
Closer Mounting Style
Tri Mount
Color
Sprayed Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHD9016 AF90P 693
Zoro #
G916469172
UPC #
197163374311
Country of Origin
Japan

Details

Closer Series
EHD9000
Closer Type
Surface
Hydraulic/Pneumatic
Hydraulic
Closer Mounting Style
Tri Mount
Color
Sprayed Black
Hand Orientation
Non-Handed
Finish
Sprayed Black
Item
Surface Closers
Material
Varies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.