Shop BEST
See all product information
Create Account
Grade 1 Universal Mortise Lock, 16 Lever, H Rose, SFIC Housing Less Core, Satin Chrome Finish, Fie
- Mfr # 45H7UNR16H626
- Zoro # G114532128
product price:Â
$
1,164.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Color
Satin Chrome
Width
9.75 in
Length
11.5
series
45H Series Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45H7UNR16H626
- Zoro #
- G114532128
- UPC #
- -
- Country of Origin
- United States
- Lockset Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- 45H Series Mortise Locks
Dimensions
- Width
- 9.75 in
- Length
- 11.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.