
Grade 2 Classroom Cylindrical Lock, 15 Lever, SFIC Less Core, Satin Brass Finish, Non-handed
Mfr # 7KC37R15DS3606
Zoro # G809953238
product price:Â $376.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Brass
Fire Rated
3 Hours {A}
Type
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7KC37R15DS3606
Zoro #
G809953238
UPC #
197163137053
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Width
6.625 in
Length
8.25 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Brass
Fire Rated
3 Hours {A}
Type
Cylindrical Lock
Material
Brass
Features
Classroom
Cylinder Core Type
SFIC Prep Less Core
Weight
3.6 lb
Description
Grade 2 Classroom Cylindrical Lock, 15 Lever, SFIC Less Core, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.