Grade 2 Entry Cylindrical Lock, 14 Lever, SFIC Less Core, Bright Brass Finish, Non-handed

  • Mfr # 7KC37AB14DS3605

  • Zoro # G714538735


product price:  $451.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Brass
Length
8.25
Color
Bright Brass
Width
6.625
series
7KC Series Grade 2 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KC37AB14DS3605
Zoro #
G714538735
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.25
Width
6.625

Details

Lockset Finish
Bright Brass
Color
Bright Brass
series
7KC Series Grade 2 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.