
Grade 2 Entry Cylindrical Lock, 15 Lever, SFIC Less Core, Oil-Rubbed Bronze Finish, Non-handed
Mfr # 7KC27AB15DS3613
Zoro # G609994684
product price:Â $313.99
/ea
Free Shipping & Returns
Key Features
Hand
Non-handed
Grade
Grade 2
Finish
Oil-Rubbed Bronze
Required Door Thickness
1-3/8 in to 2 in
Handle Length
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7KC27AB15DS3613
Zoro #
G609994684
UPC #
197163137411
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Handle Length
8.25 in
Width
6.625 in
Details
Item
Cylindrical Lock
Hand
Non-handed
Grade
Grade 2
Finish
Oil-Rubbed Bronze
Material
Bronze
Weight
3.6 lb
Description
Grade 2 Entry Cylindrical Lock, 15 Lever, SFIC Less Core, Oil-Rubbed Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.