Shop BEST
See all product information
Create Account
Grade 2 Entry Cylindrical Lock, 16 Lever, SFIC Less Core, Oil-Rubbed Bronze Finish, Non-handed
- Mfr # 7KC27AB16DS3613
- Zoro # G109994641
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Hand
Non-handed
Grade
Grade 2
Finish
Oil-Rubbed Bronze
Required Door Thickness
1-3/8 in to 2 in
Handle Length
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7KC27AB16DS3613
- Zoro #
- G109994641
- UPC #
- 197163137398
- Country of Origin
- Taiwan, Province of China
- Item
- Cylindrical Lock
- Hand
- Non-handed
- Grade
- Grade 2
- Finish
- Oil-Rubbed Bronze
- Material
- Bronze
- Weight
- 3.6 lb
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Handle Length
- 8.25 in
- Width
- 6.625 in
Description
Grade 2 Entry Cylindrical Lock, 16 Lever, SFIC Less Core, Oil-Rubbed Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.