Grade 2 Entry Cylindrical Lock, 15 Lever, SFIC Less Core, Satin Brass Finish, Non-handed

  • Mfr # 7KC37AB15DS3606

  • Zoro # G616469373


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Brass
Height
4 in
Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Required Door Thickness
1-3/8 to 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KC37AB15DS3606
Zoro #
G616469373
UPC #
197163137138
Country of Origin
Japan

Dimensions

Height
4 in
Required Door Thickness
1-3/8 to 2
Width
6.63 in
Length
8-1/4 in

Details

Lockset Finish
Satin Brass
Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 2
Series
Brass
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.