Grade 2 Exit Cylindrical Lock, 15 Lever, Non-Keyed, Satin Chrome Finish, Non-handed

  • Mfr # 7KC30Y15DS3626

  • Zoro # G116475584


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Outside Width
6.63 in
Grade
Grade 2
Backset
2-3/4 in
Outside Depth
8-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KC30Y15DS3626
Zoro #
G116475584
UPC #
197163137176
Country of Origin
Japan

Dimensions

Outside Width
6.63 in
Outside Depth
8-1/4 in
Outside Height
4 in
Door Thickness
1-3/8 to 2

Details

Finish
Satin Chrome
Grade
Grade 2
Backset
2-3/4 in
Case Material
Brass, Bronze
Series
Brass, Bronze
Item
Cylindrical Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.