Grade 2 Passage Cylindrical Lock, 14 Lever, Non-Keyed, Satin Brass Finish, Non-handed

  • Mfr # 7KC30N14DS3606

  • Zoro # G514532520


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
Width
6.625
Length
8.25
Depth
4
Color
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7KC30N14DS3606
Zoro #
G514532520
UPC #
-
Country of Origin
United States

Dimensions

Width
6.625
Length
8.25
Depth
4

Details

Finish
Satin Brass
Color
Satin Brass
series
7KC Series Grade 2 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.