Grade 2 Passage Cylindrical Lock, 14 Lever, Non-Keyed, Satin Bronze Finish, Non-handed

  • Mfr # 7KC30N14DS3612

  • Zoro # G309948185


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

For Use With
7KC Series Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Finish
Satin Bronze
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7KC30N14DS3612
Zoro #
G309948185
UPC #
197163137237
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Depth
4 in
Length
8.25 in
Width
6.625 in

Details

For Use With
7KC Series Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Finish
Satin Bronze
Material
Bronze
Door Handing
Non-handed
Net Weight
3.6 lb
Cylinder Core Type
Non-Keyed
Item
Cylindrical Lock
Fire Rated
3 Hours {A}
Features
Passage

Description

Grade 2 Passage Cylindrical Lock, 14 Lever, Non-Keyed, Satin Bronze Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.