
Grade 2 Passage Cylindrical Lock, 14 Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # 7KC20N14DS3626
Zoro # G409948177
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
For Use With
7KC Series Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Finish
Satin Chrome
Door Handing
Non-handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7KC20N14DS3626
Zoro #
G409948177
UPC #
197163137473
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Depth
4 in
Length
8.25 in
Width
6.625 in
Details
For Use With
7KC Series Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Finish
Satin Chrome
Door Handing
Non-handed
Cylinder Core Type
Non-Keyed
Material
Brass, Bronze
Item
Cylindrical Lock
Net Weight
3.6 lb
Fire Rated
3 Hours {A}
Features
Passage
Description
Grade 2 Passage Cylindrical Lock, 14 Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.