
Grade 2 Passage Cylindrical Lock, 15 Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed
Mfr # 7KC20N15DS3613
Zoro # G309948116
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
For Use With
7KC Series Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Finish
Oil-Rubbed Bronze
Cylinder Core Type
Non-Keyed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7KC20N15DS3613
Zoro #
G309948116
UPC #
197163137459
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Length
8.25 in
Width
6.625 in
Depth
4 in
Details
For Use With
7KC Series Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Finish
Oil-Rubbed Bronze
Cylinder Core Type
Non-Keyed
Fire Rated
3 Hours {A}
Features
Passage
Item
Cylindrical Lock
Door Handing
Non-handed
Material
Bronze
Net Weight
3.6 lb
Description
Grade 2 Passage Cylindrical Lock, 15 Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.