Grade 2 Passage Cylindrical Lock, 16 Lever, Non-Keyed, Satin Bronze Finish, Non-handed
- Mfr # 7KC30N16DS3612
- Zoro # G609948113
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
For Use With
7KC Series Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Finish
Satin Bronze
Width
6.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7KC30N16DS3612
- Zoro #
- G609948113
- UPC #
- 197163137190
- Country of Origin
- Taiwan, Province of China
- For Use With
- 7KC Series Grade 2 Cylindrical Lever Locks
- Lockset Grade
- Grade 2
- Finish
- Satin Bronze
- Door Handing
- Non-handed
- Material
- Bronze
- Fire Rated
- 3 Hours {A}
- Features
- Passage
- Net Weight
- 3.6 lb
- Cylinder Core Type
- Non-Keyed
- Item
- Cylindrical Lock
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Width
- 6.625 in
- Depth
- 4 in
- Length
- 8.25 in
Description
Grade 2 Passage Cylindrical Lock, 16 Lever, Non-Keyed, Satin Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.