
Grade 2 Passage Cylindrical Lock, 16 Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # 7KC30N16DSTK626
Zoro # G616469397
product price:Â $250.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Non-Keyed
Width
6.63 in
Backset
2-3/4 in
Material
Brass, Bronze
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7KC30N16DSTK626
Zoro #
G616469397
UPC #
197163369867
Country of Origin
Japan
Dimensions
Width
6.63 in
Required Door Thickness
1-3/8 to 2
Height
4 in
Length
8-1/4 in
Details
Keyway Type
Non-Keyed
Backset
2-3/4 in
Item
Cylindrical Lock
Material
Brass, Bronze
Finish
Satin Chrome
Series
Brass, Bronze
Grade
Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.