
Grade 2 Privacy Cylindrical Lock, 14 Lever, Non-Keyed, Satin Chrome Finish
Mfr # 7KC30L14DSTK626
Zoro # G416469580
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Height
4 in
Series
Brass, Bronze
Grade
Grade 2
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7KC30L14DSTK626
Zoro #
G416469580
UPC #
197163369843
Country of Origin
Japan
Dimensions
Height
4 in
Length
8-1/4 in
Required Door Thickness
1-3/8 to 2
Width
6.63 in
Details
Backset
2-3/4 in
Series
Brass, Bronze
Grade
Grade 2
Finish
Satin Chrome
Item
Cylindrical Lock
Material
Brass, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.