Grade 2 Privacy Cylindrical Lock, 15 Lever, Non-Keyed, Bright Brass Finish, Non-handed

  • Mfr # 7KC20L15DS3605

  • Zoro # G409948399


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Hand
Non-handed
Grade
Grade 2
Finish
Bright Brass
Required Door Thickness
1-3/8 in to 2 in
Handle Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7KC20L15DS3605
Zoro #
G409948399
UPC #
197163137503
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Handle Length
8.25 in
Width
6.625 in

Details

Item
Cylindrical Lock
Hand
Non-handed
Grade
Grade 2
Finish
Bright Brass
Material
Brass

Description

Grade 2 Privacy Cylindrical Lock, 15 Lever, Non-Keyed, Bright Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.