Grade 2 Privacy Cylindrical Lock, 15 Lever, Non-Keyed, Satin Brass Finish, Non-handed

  • Mfr # 7KC30L15DS3606

  • Zoro # G716469501


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 2
Finish
Satin Brass
Series
Brass
Required Door Thickness
1-3/8 to 2
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7KC30L15DS3606
Zoro #
G716469501
UPC #
197163137275
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/8 to 2
Height
4 in
Length
8-1/4 in
Width
6.63 in

Details

Item
Cylindrical Lock
Grade
Grade 2
Finish
Satin Brass
Series
Brass
Backset
2-3/4 in
Material
Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.