
Grade 2 Single Dummy Cylindrical Lock, 14 Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # 7KC01DT14D626
Zoro # G916475906
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Keyway Type
Non-Keyed
Grade
Grade 2
For Door Thickness
1-3/8 to 2
Material
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7KC01DT14D626
Zoro #
G916475906
UPC #
197163369805
Country of Origin
Japan
Dimensions
For Door Thickness
1-3/8 to 2
Width
6.63 in
Length
8-1/4 in
Height
4 in
Details
Finish
Satin Chrome
Keyway Type
Non-Keyed
Grade
Grade 2
Material
Brass, Bronze
Backset
2-3/8 in
Item
Cylindrical Lock
Series
Brass, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.