Grade 2 Storeroom Cylindrical Lock, 15 Lever, SFIC Less Core, Satin Brass Finish, Non-handed

  • Mfr # 7KC37D15DS3606

  • Zoro # G616469267


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 2
Lockset Finish
Satin Brass
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7KC37D15DS3606
Zoro #
G616469267
UPC #
197163137091
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/8 to 2
Height
4 in
Length
8-1/4 in
Width
6.63 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Brass
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Material
Brass
Series
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.