
Grade 2 Storeroom Cylindrical Lock, 15 Lever, SFIC Less Core, Satin Bronze Finish, Non-handed
Mfr # 7KC37D15DS3612
Zoro # G009952307
product price:Â $309.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Bronze
Cylinder Core Type
SFIC Prep Less Core
Type
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7KC37D15DS3612
Zoro #
G009952307
UPC #
197163137084
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Width
6.625 in
Length
8.25 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Bronze
Cylinder Core Type
SFIC Prep Less Core
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Weight
3.6 lb
Features
Storeroom
Material
Bronze
Description
Grade 2 Storeroom Cylindrical Lock, 15 Lever, SFIC Less Core, Satin Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.