Grade 2 Storeroom Cylindrical Lock, Round Knob, SFIC Less Core, Satin Bronze Finish, Non-handed

  • Mfr # 6K37D4CSTK612

  • Zoro # G616469182


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Height
3-1/2 in
Width (In.)
3-1/2 in
Lockset Finish
Satin Bronze
Keyway Type
SFIC Prep Less Core
Length (In.)
9.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6K37D4CSTK612
Zoro #
G616469182
UPC #
197163369270
Country of Origin
Japan

Dimensions

Height
3-1/2 in
Width (In.)
3-1/2 in
Length (In.)
9.63 in
Required Door Thickness
1-3/8 to 1-7/8

Details

Lockset Finish
Satin Bronze
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Series
Bronze
Grade
Grade 2
Item
Cylindrical Lock
Material
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.