Zoro Homepage

Hardware Pack, HB-1 Stanley Class, 1/2" H

  • Mfr # 100409

  • Zoro # G5482130


product price: $26.99
/ea

Key Features

Width (In.)
1 in
For Use With
Double Acting Doors
Mounting
Door
Material
Zinc Alloy
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100409
Zoro #
G5482130
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
1 in
Height (In.)
1/2 in
Mounting Hole Size (In.)
11/64 in
Outside Dia.
1/8 in
Shaft Length
4-1/2 in
Inside Dia.
1/2 in
Overall Width
1 in
Overall Height
1/2 in
Overall Diameter
1/8 in

Details

For Use With
Double Acting Doors
Mounting
Door
Material
Zinc Alloy
Includes
Mounting Hardware
Finish
Satin Chrome
Color
Silver
Hardware
Included
Construction
Zinc
Max. Weight (Lb.)
150 lb
Type
Bi-Fold Door
Stanley EDP Number
100409
Stanley Class Number
HB-1
Requires
Door
Item
Stop Hold Back
Number of Wheels
0
Product Type
Stop Hold Back
Features
For Use With Double Acting Doors

Description

Stop Hold Back, Zinc, Gray, 1 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.