Shop BEST HINGES
See all product information
Create Account
4-1/2in x 4in Steel Full Mortise Ball Bearing Standard Weight Square Corner Hinge # 063416
- Mfr # FBB179412426D
- Zoro # G215502945
product price:Â
$
21.15
/ea
Key Features
Finish
Satin Chrome
Material
Steel
Width
3.1 in
Color
Satin Chrome
Depth
0.83 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBB179412426D
- Zoro #
- G215502945
- UPC #
- -
- Country of Origin
- China
- Finish
- Satin Chrome
- Material
- Steel
- Color
- Satin Chrome
Dimensions
- Width
- 3.1 in
- Depth
- 0.83 in
- Length
- 5.1 in
Description
Best Hinges supplies hardware and tools for architectural, consumer, industrial, and residential markets worldwide. With state-of-the-art research, manufacturing, and quality control capabilities that incorporate todayfts newest techniques, procedures, and equipment Best continues to deliver innovative, high-quality products.. 4-1/2in x 4in Steel Full Mortise Ball Bearing Standard Weight Square Corner Hinge # 063416 Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.