Interchangeable Core, Bright Chrome, Keyway Type Q, 7 Pins
Mfr # 1C7Q1625
Zoro # G2888982
product price: $48.85
/eaKey Features
Keyway Type
Q
Number of Pins
7
Finish
Bright Chrome
For Use With
SFIC Locking Hardware
Material
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C7Q1625
Zoro #
G2888982
UPC #
887838213662
Country of Origin
United States
Details
Item
Interchangeable Core Cylinder
Keyway Type
Q
Number of Pins
7
Finish
Bright Chrome
For Use With
SFIC Locking Hardware
Material
Chrome
Key Type
Keyed Alike
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Bright Chromium-Plated
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Description
Interchangeable Core Cylinder, Finish Bright Chrome, Material Chrome, Keyway Type Q, Number of Pins 7, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.