Zoro Homepage

Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Satin Chrome, 0 Number of Keys

  • Mfr # 5L7RD2626

  • Zoro # G1606626


product price: $81.89
/ea
Free Shipping & Returns

Key Features

For Door Thickness (In.)
5/8 in minimum
Key Type
SFIC
Keying
Coreless
Finish
Satin Chrome
Material
Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L7RD2626
Zoro #
G1606626
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness (In.)
5/8 in minimum
Mounting Hole Dia.
1 1/8 in
Cam Width (In.)
1-1/8"
Cam Length (In.)
1-1/16"
For Material Thickness
5/8 in
Mounting Hole Dia. (In.)
1 1/8 in
Cylinder Diameter
1 1/8 in
Unlocking Radius
Quarter-turn
Body Height
2 1/8 in
Throw Length
7/8 in
Body Width
2 19/32 in
Body Thickness
21/32 in

Description

Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type SFIC, Satin Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.