Zoro Homepage

Interchangeable Core, Painted, 0 Pins

  • Mfr # 1CC0BP

  • Zoro # G2889000


product price: $5.35
/ea

Key Features

Number of Pins
0
Finish
Painted
Material
Plastic
For Use With
SFIC Locking Hardware
Mortise/Cylindrical
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CC0BP
Zoro #
G2889000
UPC #
887838150004
Country of Origin
United States

Details

Item
Interchangeable Core Cylinder
Number of Pins
0
Finish
Painted
Material
Plastic
For Use With
SFIC Locking Hardware
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ANSI/BHMA Finish
Black Painted

Description

Interchangeable Core Cylinder, Finish Painted, Material Plastic, Number of Pins 0, For Use With SFIC Locking Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.