Zoro Homepage

Interchangeable Core, Satin Brass, Keyway Type c, 7 Pins

  • Mfr # 1C7C1606

  • Zoro # G2888897


product price: $35.99
/ea

Key Features

Keyway Type
C
Number of Pins
7
Finish
Satin Brass
Material
Brass
For Use With
SFIC Locking Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C7C1606
Zoro #
G2888897
UPC #
887838263940
Country of Origin
United States

Details

Item
Interchangeable Core Cylinder
Keyway Type
C
Number of Pins
7
Finish
Satin Brass
Material
Brass
For Use With
SFIC Locking Hardware
Key Type
Keyed Alike
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Satin Brass, Clear Coated
Cylinder Core Type
Small Format Interchangeable Core Cylinder

Description

Interchangeable Core Cylinder, Finish Satin Brass, Material Brass, Keyway Type C, Number of Pins 7, For Use With SFIC Locking Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.