Interchangeable Core, Satin Chrome, Keyway Type B, 7 Pins
Mfr # 1C7B1626
Zoro # G2888921
product price: $39.85
/eaKey Features
Keyway Type
B
Number of Pins
7
Finish
Satin Chrome
Material
Chrome
For Use With
SFIC Locking Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C7B1626
Zoro #
G2888921
UPC #
887838165930
Country of Origin
United States
Details
Item
Interchangeable Core Cylinder
Keyway Type
B
Number of Pins
7
Finish
Satin Chrome
Material
Chrome
For Use With
SFIC Locking Hardware
Mortise/Cylindrical
Cylindrical
Key Type
Keyed Alike
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Chrome, Keyway Type B, Number of Pins 7, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.