Interchangeable Core, Satin Chrome, Keyway Type BA, 7 Pins
Mfr # 1C7BA1626
Zoro # G2888851
product price: $37.49
/eaKey Features
Keyway Type
BA
Number of Pins
7
Finish
Satin Chrome
Material
Chrome
For Use With
SFIC Locking Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1C7BA1626
Zoro #
G2888851
UPC #
887838168771
Country of Origin
United States
Details
Item
Interchangeable Core Cylinder
Keyway Type
BA
Number of Pins
7
Finish
Satin Chrome
Material
Chrome
For Use With
SFIC Locking Hardware
Mortise/Cylindrical
Cylindrical
Key Type
Keyed Alike
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Chrome, Keyway Type BA, Number of Pins 7, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.