Interchangeable Core, Satin Chrome, Keyway Type DD, 7 Pins
Mfr # 1C7DD1626
Zoro # G2888833
product price: $36.69
/eaKey Features
Keyway Type
DD
Number of Pins
7
Finish
Satin Chrome
Material
Chrome
For Use With
SFIC Locking Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1C7DD1626
Zoro #
G2888833
UPC #
887838146571
Country of Origin
United States
Details
Item
Interchangeable Core Cylinder
Keyway Type
DD
Number of Pins
7
Finish
Satin Chrome
Material
Chrome
For Use With
SFIC Locking Hardware
Key Type
Keyed Alike
ANSI/BHMA Finish
Satin Chromium-Plated
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Chrome, Keyway Type DD, Number of Pins 7, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.