Zoro Homepage

Interchangeable Core, Satin Chrome, Keyway Type N, 7 Pins

  • Mfr # 1C7N1626

  • Zoro # G2888991


product price: $47.69
/ea

Key Features

Keyway Type
N
Number of Pins
7
Finish
Satin Chrome
For Use With
SFIC Locking Hardware
Material
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C7N1626
Zoro #
G2888991
UPC #
887838161994
Country of Origin
United States

Details

Item
Interchangeable Core Cylinder
Keyway Type
N
Number of Pins
7
Finish
Satin Chrome
For Use With
SFIC Locking Hardware
Material
Chrome
Key Type
Keyed Alike
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Interchangeable Core Cylinder, Finish Satin Chrome, Material Chrome, Keyway Type N, Number of Pins 7, For Use With SFIC Locking Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.