Interchangeable Core, Satin Chromium Plated, Keyway Type c
Mfr # 1C7C1626
Zoro # G6177507
product price: $41.15
/eaKey Features
Keyway Type
C
Number of Pins
7
Finish
626-Satin Chromium Plated
Number of Keys
0
For Use With
SFIC Locking Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C7C1626
Zoro #
G6177507
UPC #
-
Country of Origin
United States
Details
Item
Interchangeable Core Cylinder
Keyway Type
C
Number of Pins
7
Finish
626-Satin Chromium Plated
Number of Keys
0
For Use With
SFIC Locking Hardware
Material
Brass
Standards
BHMA A156.5
Key Type
Keyed Alike
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Description
Interchangeable Core Cylinder, Finish 626-Satin Chromium Plated, Material Brass, Keyway Type C, Number of Pins 7, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.