Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interchangeable Core, Satin Chromium Plated, Keyway Type J

  • Mfr # 1C7J1626

  • Zoro # G6145727


product price: $37.99
/ea

Key Features

Keyway Type
J
Number of Pins
7
Finish
626-Satin Chromium Plated
Number of Keys
0
For Use With
SFIC Locking Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1C7J1626
Zoro #
G6145727
UPC #
-
Country of Origin
United States

Details

Item
Interchangeable Core Cylinder
Keyway Type
J
Number of Pins
7
Finish
626-Satin Chromium Plated
Number of Keys
0
For Use With
SFIC Locking Hardware
Material
Brass
Standards
BHMA A156.5
Mortise/Cylindrical
Cylindrical
Key Type
Keyed Alike
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Interchangeable Core Cylinder, Finish 626-Satin Chromium Plated, Material Brass, Keyway Type J, Number of Pins 7, For Use With SFIC Locking Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.