Zoro Homepage

Interchangeable Core, Satin Chromium Plated, Keyway Type L

  • Mfr # 1C6L1626

  • Zoro # G6126066


product price: $39.69
/ea

Key Features

Keyway Type
L
Number of Pins
6
Finish
626-Satin Chromium Plated
Number of Keys
0
For Use With
SFIC Locking Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C6L1626
Zoro #
G6126066
UPC #
-
Country of Origin
United States

Details

Item
Interchangeable Core Cylinder
Keyway Type
L
Number of Pins
6
Finish
626-Satin Chromium Plated
Number of Keys
0
For Use With
SFIC Locking Hardware
Material
Brass
Standards
BHMA A156.5
Key Type
Keyed Alike
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Interchangeable Core Cylinder, Finish 626-Satin Chromium Plated, Material Brass, Keyway Type L, Number of Pins 6, For Use With SFIC Locking Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.