Interchangeable Core, Satin Chromium Plated, Keyway Type M
Mfr # 1C7M1626
Zoro # G6092396
product price: $38.49
/eaKey Features
Keyway Type
M
Number of Pins
7
Finish
626-Satin Chromium Plated
Number of Keys
0
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C7M1626
Zoro #
G6092396
UPC #
-
Country of Origin
United States
Details
Item
Interchangeable Core Cylinder
Keyway Type
M
Number of Pins
7
Finish
626-Satin Chromium Plated
Number of Keys
0
Material
Brass
For Use With
SFIC Locking Hardware
Standards
BHMA A156.5
Key Type
Keyed Alike
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated
Description
Interchangeable Core Cylinder, Finish 626-Satin Chromium Plated, Material Brass, Keyway Type M, Number of Pins 7, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.