Interchangeable Core, Satin Chromium Plated, Keyway Type TD
Mfr # 1C7TD1626
Zoro # G6157496
product price: $42.15
/eaKey Features
Keyway Type
TD
Number of Pins
7
Finish
626-Satin Chromium Plated
Number of Keys
0
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1C7TD1626
Zoro #
G6157496
UPC #
-
Country of Origin
United States
Details
Item
Interchangeable Core Cylinder
Keyway Type
TD
Number of Pins
7
Finish
626-Satin Chromium Plated
Number of Keys
0
Material
Brass
For Use With
SFIC Locking Hardware
Standards
BHMA A156.5
Mortise/Cylindrical
Cylindrical
Key Type
Keyed Alike
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Description
Interchangeable Core Cylinder, Finish 626-Satin Chromium Plated, Material Brass, Keyway Type TD, Number of Pins 7, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.