Zoro Homepage

Key Blank, BEST Lock, Standard, WH Keyway

  • Mfr # 1AP1WH1KS609KS800

  • Zoro # G2888790


product price: $6.69
/ea

Key Features

Lock Manufacturer
BEST
Number of Pins
0
Type
Standard
Material
Brass
For Use With
Stanley Cores
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AP1WH1KS609KS800
Zoro #
G2888790
UPC #
887838150370
Country of Origin
United States

Details

Lock Manufacturer
BEST
Keyway Type
WH
Number of Pins
0
Type
Standard
Item
Key Blank
Material
Brass
For Use With
Stanley Cores
Ilco Number
KS609
Product Type
Key Blank
Compatible Product Type
Cores
Compatible Lock Manufacturer
BEST
Compatible Lock Types
Cylindrical Locks, Mortise, Padlocks, Tubular
Finish
Nickel Plated
Key Identification Number
KS609

Description

Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type WH, Number of Pins 0, For Use With Stanley Cores, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.