Key Blank, Standard, F Keyway, 1/2in.
Mfr # 1A1F1KS473KS800
Zoro # G6177044
product price: $4.89
/eaKey Features
Lock Manufacturer
BEST
Keyway Type
F
Number of Pins
0
Type
Standard
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A1F1KS473KS800
Zoro #
G6177044
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
1/2 in
Overall Length
1/2 in
Details
Lock Manufacturer
BEST
Keyway Type
F
Number of Pins
0
Type
Standard
Item
Key Blank
Material
Brass
For Use With
BEST 1C Cylinder
Includes
Key Stamp: "DUPLICATION PROHIBITED"
Product Type
Key Blank
Compatible Lock Manufacturer
BEST
Finish
Nickel Plated
Key Identification Number
KS473
Compatible Product Type
1C Cylinder
Compatible Lock Types
Cylindrical Locks, Mortise, Padlocks, Tubular
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type F, Number of Pins 0, For Use With BEST 1C Cylinder, Includes Key Stamp: In.DUPLICATION PROHIBITED In., Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.