Key Gauge, Brass/Bronze/Steel Material
Mfr # AD501-2
Zoro # G3943270
product price: $59.85
/eaKey Features
For Use With
Keys
Material
Steel
Type
Digital
Height
2-13/16"
Features
Digital Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD501-2
Zoro #
G3943270
UPC #
887838437556
Country of Origin
United States
Dimensions
Height
2-13/16"
Overall Length
2 3/4 in
Overall Width
1 1/4 in
Details
Item
Key Gauge
For Use With
Keys
Material
Steel
Type
Digital
Features
Digital Display
Compatible Brand
BEST
Compatible Product Type
Keys
Product Type
Key Cut Indicator
Description
Key Gauge, For Use With Keys, Material Brass, Bronze, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.