Zoro Homepage

Key Plate, Brass/Bronze/Steel Material

  • Mfr # AD504A

  • Zoro # G3942710


product price: $2,404.99
/ea
Free Shipping & Returns

Key Features

For Use With
Keys
Material
Brass, Bronze, Steel
Features
Allows (55) Keys At One Time
Key Capacity (Units)
55
Height
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD504A
Zoro #
G3942710
UPC #
887838837202
Country of Origin
United States

Dimensions

Height
1/2"
Overall Height
1/2 in
Overall Length
13 in
Overall Width
12 in

Details

Item
Key Plate
For Use With
Keys
Material
Brass, Bronze, Steel
Features
Allows (55) Keys At One Time
Key Capacity (Units)
55
Type
Key Marking Plate
Compatible Product Type
Keys
Product Type
Key Marking Plate

Description

Key Plate, For Use With Keys, Material Brass, Bronze, Steel, Features Allows (55) Keys At One Time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.