Zoro Homepage

Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W

  • Mfr # 11B772L

  • Zoro # G1608069


product price: $64.19
/ea

Key Features

Keying
Coreless
Body Material
Brass
For Use With
Lockout/Tagout, Security
Shackle Dia.
1/4 in
Body Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11B772L
Zoro #
G1608069
UPC #
-
Country of Origin
United States

Dimensions

Shackle Dia.
1/4 in
Shackle Height
2 in
Shackle Width
7/8 in
Body Width
1 5/8 in
Body Height
2 1/16 in
Body Thickness
25/32 in
Body Dia.
7/8 in
Shackle Diameter
1/4 in

Details

Item
Keyed Padlock
Keying
Coreless
Body Material
Brass
For Use With
Lockout/Tagout, Security
Body Color
Brass
Shackle Type
Long Shackle
Includes
Non Key Retained Lock
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Stainless Steel
Body Finish
Satin Chrome
Non Removable Key
No
Number of Keys
0
Number of Pins
7 Pin
Interchangeable Core
Yes
Key Type
Keys Not Included
Keyway Type
Accepts Any SFIC Keyway
Cylinder Core Type
SFIC Not Included
Number of Bumpers
0
Control Key Registration Required
Yes
Rekeyable
Yes
Standards
ASTM F883 - Meets Grade 3
Includes Dust Cover
No
Lock Body Material
Brass
Shackle Shape
Rounded
Security Level
General Security
Key Retaining
No
Series
11B Series
Number of Locks in Pack
1
Lock Type
Keyed Padlock
Corrosion-Resistant
Yes
Lock Body Finish
Chrome-Plated
Includes Chain
No
Lock Body Shape
Rectangular
Key Locking Mechanism
Pin Tumbler
Features
The Shackle Locks At Both Heel and Toe.
Compatible Cylinder Brand
BEST
Vertical Shackle Clearance
2 in
Includes ID Tag
No
Environment
Both
Lock Body Color
Silver
Master Key Included
No
Includes Lock Cover
No
Horizontal Shackle Clearance
7/8 in
Interchangeable Core Type
SFIC

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 2 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 5/8 in, Body Thickness 25/32 in, Body Material Brass, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Keys Not Included, Control Key Registration Required Yes, Body Color Brass, Body Dia. 7/8 in, Body Finish Chrome Plated, Keyway Type Accepts Any SFIC Keyway, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.