Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W
Mfr # 41B782L
Zoro # G1608601
product price: $79.89
/ea
Free Shipping & Returns
Key Features
Keying
Coreless
Body Material
Brass
For Use With
Lockout/Tagout, Security
Body Color
Brass
Shackle Type
Long Shackle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41B782L
Zoro #
G1608601
UPC #
-
Country of Origin
United States
Dimensions
Shackle Dia.
3/8 in
Shackle Height
4 in
Shackle Width
7/8 in
Body Width
1 15/16 in
Body Dia.
5/16 in
Body Thickness
7/8 in
Body Height
2 1/16 in
Shackle Diameter
3/8 in
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 4 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 15/16 in, Body Thickness 7/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Keys Not Included, Control Key Registration Required Yes, Body Color Brass, Body Dia. 5/16 in, Body Finish Chrome Plated, Keyway Type Interchangeable Core, Weather Resistant Yes, High Security No, Interchangeable Core Yes, Non Removable Key No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.