Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, 2-3/4" Backset, Mechanical

  • Mfr # 8K30N4ASTK626

  • Zoro # G6281438


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8K30N4ASTK626
Zoro #
G6281438
UPC #
887838199560
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Knob
Mortise/Cylindrical
Cylindrical
Series
8K
Style
Knob
Ligature Resistant
No
Strike Type
Curved Lip
Item
Door Lockset
Number of Keys
0
Standards
ANSI, BHMA, cULus Listed
Strike Dim.
2-3/4 in
ADA Compliant
No
Mortise / Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Lockset Performance Strength
Heavy Duty
Lockset Finish
Satin Chrome
Cylinder Core Type
Interchangeable Core Cylinder
Application
Commercial
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Performance Grade
1
Lockset Type
Mechanical
Knob/Handle Material
Brass, Bronze
ANSI Grade
1
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Not Lockable
Lockset Function ANSI Code
F75
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
Lockset Style
8K Round

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style Knob, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA, ASTM, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Hardware, Item Knob Lockset, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Performance Strength Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.