Zoro Homepage

Knob Lockset, 2-3/4" Backset, Mechanical

  • Mfr # 8K37R4ASTK626

  • Zoro # G6291518


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Lockset Grade
1
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8K37R4ASTK626
Zoro #
G6291518
UPC #
887838275745
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/8 in

Details

Lockset Finish
Satin Chrome
Lockset Grade
1
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Keyway Type
Coreless
Key Type
Not Keyed
Series
8K
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Item
Door Lockset
ADA Compliant
No
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Strike Type
Curved Lip
For Use With
Residential/Light Commercial Applications
Number of Keys
0
Ligature Resistant
No
Strike Dim.
2-3/4 in
Lockset Fire Rating
3 hr
Lockset Performance Strength
Heavy Duty
Includes
Hardware
Style
Knob
Standards
ANSI, BHMA, cULus Listed
Cylinder Core Type
Interchangeable Core Cylinder
Number of Pins
7
Application
Commercial
Mortise/Cylindrical
Cylindrical
Latch Bolt/Dead Bolt
Dead Latch
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function ANSI Code
F84
Knob/Handle Material
Brass, Bronze
Lockset Type
Mechanical
ANSI Grade
1
Fire Rating
3 hr
Lockset Style
8K Round
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant

Description

Mechanical, Knob, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style Knob, Lockset Finish Satin Chrome, Keyway Type Coreless, Standards ANSI, BHMA, ASTM, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Hardware, Item Knob Lockset, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Performance Strength Heavy Duty, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.